Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils AC3624Y Steel Cabinet  w/138 Yellow AkroBins Interior & Doors, Assembled, 36x24x78, Gray
See all 65 items in product family

Akro-Mils AC3624Y Steel Cabinet w/138 Yellow AkroBins Interior & Doors, Assembled, 36x24x78, Gray

Item #: WBB646591

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,375.88 Save up to 30%
Price: $ 967.00
Product Information
Customer Review
Product Q&A
Accessories
Akro Mils 16 Gauge Cabinet w/138 Yellow Akorbins Interior & Doors, Assembled, 36"Wx24"Dx78"H, Gray

16-Gauge steel storage cabinet with louvers on back wall and inside doors. Flush Doors. Comes with 138 Yellow Akrobins on cabinet interior and doors. Gray Powder coat paint finish resists cuts and scratches. Ships assembled

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ASSEMBLYCabinets Assembled
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY138
    • BIN QUANTITY (BIN SIZE)48(A), 48(B), 24(C), 12(E), 6(F)
    • BRANDAkro-Mils®
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Steel
    • DOOR TYPESolid Flush Door
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERAC3624Y
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS750
    • SHELF QTY. DOOR0
    • SHELF QTY. INTERIOR0
    • WEIGHT LBS470

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!