Strong Hold® Heavy Duty Counter Top Bin Cabinet 33-BS-242 - With 40 Bins 36x24x36
See all 25 items in product family

Strong Hold® Heavy Duty Counter Top Bin Cabinet 33-BS-242 - With 40 Bins 36x24x36

Item #: WB443209

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,142.00
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold® Counter Top Bin Cabinet With Adjustable Shelves

This 36"W x 24"D x 36"H counter top cabinet is made of all welded 12 gauge steel for long lasting durability and dependability. Built-in louvered panels store 40 4-1/8"W x 7-3/8"D x 3"H yellow plastic hanging bins made of impact resistant polypropylene. Bins have a hopper front opening, label holder and rear hanging lip for easy removal. Includes 2 14 gauge steel interior shelves that adjust at 2" increments. 3-point locking doors include a padlockable handle (lock sold separately) for security. Non-returnable. 1 Year Limited Warranty.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES36
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY40
    • BIN QUANTITY (BIN SIZE)40(B)
    • BRANDStrongHold®
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR TYPESolid Deep Pocket Door
    • LOUVERED PANELSDoors
    • MANUFACTURERS PART NUMBER33-BS-242
    • SHELF CAPACITY LBS1000
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS287

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!