Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Bin Cabinet 66-BBS-241 - With 206 Bins 72x24x78
See all 27 items in product family

Strong Hold® Heavy Duty Bin Cabinet 66-BBS-241 - With 206 Bins 72x24x78

Item #: WB443204

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,751.00
Product Information
Customer Review
Product Q&A
Accessories
STRONG HOLD® ALL WELDED 12 GAUGE EXTRA WIDE BIN CABINETS
Cabinet with 206 Bins
All welded extra wide cabinets offer additional heavy duty space for valuable storage. All welded bin cabinets help organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in louvered panels store included yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Includes height adjustable 14 gauge steel shelves that adjust at 2" increments. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H x 7 gauge steel legs offer clearance space for easy cleaning and offer forklift access. Cabinet with 206 Bins includes one adjustable shelf. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Bin Size Reference
BinsW"D"H"
A4-1/87-3/83
B8-1/414-3/47


Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY206
    • BIN QUANTITY (BIN SIZE)166(A),40(E)
    • BRANDStrong Hold
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR TYPESolid Flush Door
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBER66-BBS-241
    • SHELF CAPACITY LBS1650
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR1
    • SHELF QUANTITY1
    • WEIGHT LBS818

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:25