Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel BiFold Door Bin Cabinet BDSC-3678-18 - 36"W x 18"D x 78"H Black With 24 Yellow Bins
See all 8 items in product family

Pucel BiFold Door Bin Cabinet BDSC-3678-18 - 36"W x 18"D x 78"H Black With 24 Yellow Bins

Item #: WBB180172

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $922.00
Product Information
Customer Review
Product Q&A
Accessories
ALL WELDED BIFOLD BIN STORAGE CABINETS
This all welded storage cabinet includes 24 plastic hanging bins; (16) 8-1/4"W x 14-3/4"D x 7"H bins and (8) 16-1/2"W x 14-3/4"D x 7"H. Plastic bins can be stacked or hung on louvered panels for easy access to small parts and supplies. Industrial storage cabinet is made using all welded 16 gauge steel on the sides and 20 gauge steel on the door. (2) Door Quantity. This steel storage cabinet includes one fixed height 16-gauge steel shelf. Doors feature 3-point locking mechanism with built-in cylinder lock and 2 keys for security. Cabinet measures 36"W x 78"H.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY24
    • BIN QUANTITY (BIN SIZE)16(E), 8(F)
    • BRANDPucel
    • COLOR FINISHBlack
    • CONSTRUCTION16 & 18 Gauge Steel
    • DESCRIPTIONBi-Fold Door Bin Cabinet
    • DOOR TYPESolid Bifold Door
    • LOUVERED PANELSInterior
    • MANUFACTURERS PART NUMBERBDSC-3678-18-BY-BLACK
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • SHELF QUANTITY1
    • WEIGHT LBS225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!