Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Bins-Cabinets (558)
Remove
Bin Cabinet Unassembled With 40 Inside 96 Door Bins 38inch Wide
Remove

      Items
Bin Cabinet Unassembled With 40 Inside 96 Door Bins 38inch Wide Bin Cabinet Unassembled With 40 Inside 96 Door Bins 38inch Wide


Bin Cabinet Unassembled With 40 Inside 96 Door Bins 38inch Wide
Bin Cabinet Unassembled With 40 Inside 96 Door Bins 38inch Wide
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WB603365BL
Price: $861.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

AkroBin® Storage Cabinets
Ready to Assemble - 38"W All Bins in Interior and Doors

Choose from an assortment of bin and shelf combinations, all housed in a strong, 16 gauge steel cabinet that locks securely for reliable, dust-free storage. The break-resistant polypropylene AkroBins® feature hopper openings and easily attach and detach from louvered insets. Shelves offer an impressive 800 lb. capacity each. Doors are reinforced, 4" deep box style doors that swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/414-3/47
E16-1/214-3/47


Product Specifications
WIDTH INCHES 38
DEPTH INCHES 24
HEIGHT INCHES 72
COLOR FINISH Gray
ASSEMBLY Unassembled
BIN COLOR Blue
BIN CONSTRUCTION Plastic
BIN QUANTITY 136
BIN QUANTITY (BIN SIZE) 96(A), 24(C), 16(D)
BRAND Global Equipment
CABINET STYLE A
CONSTRUCTION Steel
DOOR TYPE 4" Deep Box
MODEL 603365BL
SHELF CAPACITY LBS 800
SHELF QTY. DOOR --
SHELF QTY. INTERIOR --
WEIGHT LBS 73
4-1/8"W X 5-3/8"D X 3"H BIN 96
5-1/2"W X 10-7/8"D X 5"H BIN 24
8-1/4"W X 14-3/4"D X 7"H BIN 16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Shelf Bin Divider Pack Of 6

Shelf Bin Divider Pack Of 6

From $6.75
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

From $85.00
After Mail-In-Rebate
select
Qty: Add to Cart
Master Lock Combination Padlock 3/4" Shackle

Master Lock Combination Padlock 3/4" Shackle

From $3.80
select
Qty: Add to Cart
Keyed Padlock With Bumper

Keyed Padlock With Bumper

From $3.50
select
Qty: Add to Cart
Tote Basket Vented Wall Blue

Tote Basket Vented Wall Blue

From $8.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)