

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
Solid Door Wall Mount Bin Cabinet 30"W x 12"D x 30"H Gray |
| |
|
 |
|
 |
|
 |
|
|
|
Solid Door Wall Mount Bin Cabinet 30"W x 12"D x 30"H Gray
|
Availability: Usually ships in 10 to 13 days
Stock No: WB239992GY
|
|
|
|
Our Price: $219.00
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
WALL MOUNT BIN CABINETS-Solid Front Door
These Versatile Wall Mount Bin Storage Systems Keep Small Items Organized While Providing Optimal Security.
These steel storage cabinets are made with 22 gauge all-welded steel. Steel wall mounted cabinets include dual chrome plated handles with 3-point locking system for secure closure and security. Wall mounted cabinets feature concealed hinges for added protection against theft. Louvered panels accept storage of Hanging Stacking Bins (sold separately). Cabinets measure 12”D x 30”H. Mounting hardware not included.
Customize your wall mount bin cabinet with our full selection of Stacking Bins.
|
| Product Specifications |
| WIDTH INCHES |
30 |
| DEPTH INCHES |
12 |
| HEIGHT INCHES |
30 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
All Welded |
| BIN QUANTITY |
--- |
| BIN QUANTITY (BIN SIZE) |
--- |
| CONSTRUCTION |
Steel |
| DOOR TYPE |
Solid Door |
| WEIGHT LBS |
49 |
| STYLE |
Cabinet without Bins |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|