Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Stainless Steel BiFold Door Cabinet BDSC-SS-3678-24 with 24 Yellow Bins 36"Wx24"Dx84"H w/ Legs
See all 4 items in product family

Pucel Stainless Steel BiFold Door Cabinet BDSC-SS-3678-24 with 24 Yellow Bins 36"Wx24"Dx84"H w/ Legs

Item #: WB242326

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,439.00
Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY STAINLESS STEEL BIFOLD DOOR BIN CABINETS
Stainless steel bin cabinet is great for medical & pharmaceutical environments, as well as, food service applications. This industrial storage cabinet features bi-fold doors that project only 9 when open. All welded stainless steel storage cabinet includes 24 plastic hanging bins; (16) 8-1/4W x 14-3/4D x 7H bins and (8) 16-1/2W x 14-3/4D x 7H. Plastic bins can be stacked or hung on louvered panels for easy access to small parts and supplies. Industrial storage cabinet is made using all welded 16 gauge stainless steel. This steel storage cabinet includes one fixed height 16-gauge stainless steel shelf. Doors feature 3-point locking mechanism with built-in cylinder lock and 2 keys for security. Cabinet measures 36W x 78H.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES84
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY24
    • BIN QUANTITY (BIN SIZE)16(E), 8(F)
    • BRANDPucel™
    • COLOR FINISHStainless Steel
    • CONSTRUCTION16 Gauge Stainless Steel
    • DOOR TYPESolid Bifold Door
    • LOUVERED PANELSInterior
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • SHELF QUANTITY1
    • STYLEWith Legs
    • WEIGHT LBS341

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!