Storage Cabinet With Shelving In Doors And Interior

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Storage Cabinet With Shelving In Doors And Interior

Item #: WB662142

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 634.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bin Storage Cabinets - 38" Wide
Assembled
Style D - Shelving only in interior and doors
These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4" deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Interior Shelves measure : 37.5" x 18" x 2.125"" and Door Shelves measure : 18.25" x 3.5" x 1". Assembled cabinets are not returnable.

Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative. Please see chart below for specifics of this model.

Also available: additional Premium Bins.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES38
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • ASSEMBLYAssembled
    • BIN COLOR--
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDGlobal Industrial™
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Steel
    • DOOR TYPESolid Deep Pocket Door
    • LIMITED WARRANTY1 Year
    • LOUVERED PANELSDoors, Interior
    • SHELF CAPACITY LBS800
    • SHELF QTY. DOOR14
    • SHELF QTY. INTERIOR5
    • WEIGHT LBS266
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!