Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Wall Bin Cabinet WC-3627 - 36"W x 14"D x 27"H - 36"W, Blue With 24 Yellow Bins
See all 25 items in product family

Pucel Wall Bin Cabinet WC-3627 - 36"W x 14"D x 27"H - 36"W, Blue With 24 Yellow Bins

Item #: WBB180323

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 419.95
Product Information
Customer Review
Product Q&A
Accessories
Wall Cabinet

This Bin Cabinet easily mounts up against a wall for convenient storage and easy access. Wall mount cabinet helps keep small parts organized and out of the way. Made using heavy duty all welded 18 gauge steel. Louvered back panel allows easy hanging of included plastic bins. Plastic bins can be stacked or hung on louvered panel for quick and easy access to small parts and supplies. Channel reinforced doors feature 2-point locking handle for security. (2) Door Quantity. Cabinet measures 14"D x 27"H.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES14
    • HEIGHT INCHES27
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY24
    • BIN QUANTITY (BIN SIZE)24(C)
    • BRANDPucel™
    • COLOR FINISHBlue
    • CONSTRUCTION18 Gauge Steel
    • DESCRIPTIONWall Bin Cabinet
    • DOOR TYPESolid Flush Door
    • LOUVERED PANELSInterior
    • MANUFACTURERS PART NUMBERWC-3627-BY-LTBLUE
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS82

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!