Quantum MWRS-7-604 Chrome Wire Truck With 54 4-5/8"H Plastic Drawers Gray, 36"L x 18"W x 74"H
See all 50 items in product family

Quantum MWRS-7-604 Chrome Wire Truck With 54 4-5/8"H Plastic Drawers Gray, 36"L x 18"W x 74"H

Item #: WB269006GY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 707.00
Product Information
Customer Review
Product Q&A
Accessories
EASY ACCESS CONTAINER STOCK TRUCKS & CARTS
Chrome Wire Truck with 4-5/8"H Plastic Drawers
These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters (2 with brakes) for easy mobility. Easy Assembly.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES18
    • HEIGHT INCHES74
    • CAPACITY LBS1200
    • ASSEMBLYUnassembled
    • BIN COLORGray
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY54
    • BIN QUANTITY (BIN SIZE)54(17-5/8"W x 3-3/4"D x 4-5/8"H)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONChrome Wire
    • LEVEL QUANTITY7
    • MANUFACTURERS PART NUMBERMWRS-7-604-GRAY
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • TYPETruck with Drawers
    • WEIGHT LBS190

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!