Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum QRC-4D-239-16 1/2 Mobile Bin Cart With 16 10-3/4"D Stacking Bins Blue, 36" x 24" x 35-1/2"
See all 69 items in product family

Quantum QRC-4D-239-16 1/2 Mobile Bin Cart With 16 10-3/4"D Stacking Bins Blue, 36" x 24" x 35-1/2"

Item #: WB442493BL

Sold By: globalindustrial.com

Expected ship date 07/16/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 355.95
Product Information
Customer Review
Product Q&A
Accessories
MOBILE BIN CARTS
Bin Cart with 16 Stacking Bins
Easily transport loaded stacking bins and cargo with these mobile bin carts. Bin rail carts are made of heavy duty 16 gauge steel with a gray baked enamel finish. Bin carts feature an 800 lb. load capacity. Lower compartment features steel rails that hold Plastic Hanging Bins. Top shelf has retaining lip edges to retain cargo. Plastic bins are made of corrosion resistant polyethylene and are easily removed and replaced on hang rails. Cart is easy to maneuver using a welded steel push handle and 5" x 1-1/4" hard rubber casters (2 swivel, 2 rigid). Carts measure 36”L x 35-1/2”H.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES35-1/2
    • CAPACITY LBS800
    • ASSEMBLYUnassembled
    • BIN COLORBlue
    • BIN CONSTRUCTIONPolyethylene
    • BIN QUANTITY16
    • BIN QUANTITY (BIN SIZE)16(D)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY4
    • MANUFACTURERS PART NUMBERQRC-4D-239-16BL
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPBin Carts
    • TYPE4-Rail Cart with Stacking Bins
    • WEIGHT LBS136

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!