Akro-Mils Large Putty Louvered Shelf Cart Hardwood Top MA4824P w/38 Grey AkroDrawers

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Akro-Mils Large Putty Louvered Shelf Cart Hardwood Top MA4824P w/38 Grey AkroDrawers

Item #: WBB381260

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,425.33 Save up to 37%
Price: $ 895.00
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Large Putty Louvered Shelf Cart Hardwood Top W/ 38 Grey AkroDrawers

Constructed with a welded 16 gauge steel frame and steel-reinforced premium hardwood work surface with powder coat finish for long lasting durability. Two stationary shelves hold drawers. Raised barriers near shelf edges keep drawers from shifting or falling while cart is moving. Louvered panels on card ends can accommodate various sizes of AkroBins™. Tubular push handle and four swivel casters allow easy maneuverability. Available with or without AkroDrawers™. Fully assembled. Color finish is Putty. Capacity is 800 lbs. Bin color is Grey. Capacity is 400 lbs.

Product Specifications

    • LENGTH INCHES49
    • WIDTH INCHES24
    • HEIGHT INCHES37-1/2
    • CAPACITY LBS800
    • ASSEMBLYAll-Welded
    • BIN COLORGray
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY38
    • BIN QUANTITY (BIN SIZE)22(A), 16(B)
    • BRANDAkro-Mils®
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel/Wood Top
    • MANUFACTURERS PART NUMBERMA4824P1GRY
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPBin Carts
    • TYPE2-Shelf Louvered Cart with AkroDrawers
    • WEIGHT LBS193.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!