Akro-Mils Small Grey Louvered Shelf Cart Hardwood Top MA3618C w/No Drawers, 37"L x 18 "W x 36"H
See all 68 items in product family

Akro-Mils Small Grey Louvered Shelf Cart Hardwood Top MA3618C w/No Drawers, 37"L x 18 "W x 36"H

Item #: WBB381258

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $871.26 Save up to 42%
Price: $ 508.00
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Small Grey Louvered Shelf Cart Hardwood Top W/ No Drawers

Constructed with a welded 16 gauge steel frame and steel-reinforced premium hardwood work surface with powder coat finish for long lasting durability. Two stationary shelves hold drawers. Raised barriers near shelf edges keep drawers from shifting or falling while cart is moving. Louvered panels on card ends can accommodate various sizes of AkroBins™. Tubular push handle and four swivel casters allow easy maneuverability. Available with or without AkroDrawers™. Fully assembled. Color finish is Grey. Capacity is 800 lbs. Capacity is 400 lbs.

Product Specifications

    • LENGTH INCHES37
    • WIDTH INCHES18
    • HEIGHT INCHES36
    • CAPACITY LBS800
    • ASSEMBLYAll-Welded
    • BIN COLOR--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDAkro-Mils®
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal Gray
    • CONSTRUCTIONSteel/Wood Top
    • MANUFACTURERS PART NUMBERMA3618C
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPBin Carts
    • TYPE2-Shelf Louvered Cart no AkroDrawers
    • WEIGHT LBS116.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!