Jamco Super Size 9 Bin Cart RM360-U7-B7-NB - 60"L X30"W X 47"H, No Bins
See all 6 items in product family

Jamco Super Size 9 Bin Cart RM360-U7-B7-NB - 60"L X30"W X 47"H, No Bins

Item #: WB238742

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $326.95
Product Information
Customer Review
Product Q&A
Accessories
SUPER-SIZE BIN CART-Transports nine 18-3/8”Wx29-1/4”Dx12”H Bins
This Heavy Duty All Welded Bin Cart Speed Assembly Operations And Keep Bulk Supplies Close At Hand.


Bin cart accept super-sized bins for easy transportation and storage of bulk items and supplies. All-welded mobile bin cart frame is made from 11 gauge steel with a gray powder coat finish for smooth, secure transport. Supports 1350 lbs! Bin cart is easy to move using 5”x 2” urethane casters (2 swivel with brakes, 2 rigid).

Super Size Bins sold separately.
Premium Giant Bin is available in Blue, Yellow, Red, Green, or Black

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES47
    • CAPACITY LBS1350
    • CAPACITY- BIN QTY (BIN SIZE)9(18-3/8"W x 29-1/4"D x 12"H)
    • ASSEMBLYAll-welded
    • BIN QUANTITY0
    • BRANDJamco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRM360-U7-B7-NB
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPBin Carts
    • TYPE9-Bin Cart
    • WEIGHT LBS96
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
54.145.235.23:23