Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Case, Beauty Case, 18"L x 13"W x 6"H, Silver Dot

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

TZ Case, Beauty Case, 18"L x 13"W x 6"H, Silver Dot

Item #: WBB844767

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
TZ Case, Beauty Case, 18"L x 13"W x 6"H, Silver Dot

Make your life a little more beautiful with a stylish case for your make-up and other essentials. Our cases are designed for ultimate organization and convenience, many featuring sliding trays and movable dividers. From small, practical train cases to elegant travel cases, you'll certainly make a fashion statement carrying a distinctive beauty case from T.Z. Case!

Features:
  • Removable Brush Pallet
  • 6 Compartments in Base


Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES13
    • HEIGHT INCHES6
    • ASSEMBLYAssembled
    • BRANDTZ Case
    • COLOR FINISHSilver Dot
    • CONSTRUCTIONAluminum Frame and Panels
    • FRAME COLORSilver
    • LOCK TYPE2 Key Lock Draw Latches
    • MANUFACTURERS PART NUMBERTC-03-SD+
    • PRODUCT GROUPCases
    • TYPEBeauty Collection Case
    • WEIGHT LBS9
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.