Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Case, Pistol Case, 11-1/2

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

TZ Case, Pistol Case, 11-1/2"L x 9"W x 3-1/4"H, Black Diamond Plate

Item #: WBB844711

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $33.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
TZ Case, Pistol Case, 11-1/2"L x 9"W x 3-1/4"H, Black Diamond Plate

Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

Features:
  • Molded Anodized Aluminum
  • Organizer Pockets in the Lid
  • One Handle
  • Two Key Lock latches
  • Removable Shoulder Strap
  • Convoluted Foam in Lid & Base


Product Specifications

  • LENGTH INCHES11-1/2
  • WIDTH INCHES9
  • HEIGHT INCHES3-1/4
  • CAPACITY1 Pistol
  • ASSEMBLYAssembled
  • BRANDTZ Case
  • COLOR FINISHBlack Diamond Plate
  • CONSTRUCTIONAluminum Frame and PVC Panels
  • FRAME COLORPowder Coat Frame
  • INSIDE HEIGHT INCHES3
  • INSIDE LENGTH INCHES11
  • INSIDE WIDTH INCHES8-1/2
  • LOCK TYPE1 Triple Combination Lock
  • MANUFACTURERS PART NUMBERTZ0011-DPI+
  • PRODUCT GROUPCases
  • TYPEPistol Case
  • WEIGHT LBS3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.