Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Cases-Storage & Tool (381)
Remove
TZ Case, Pistol Case, 14-1/4"L x 10-1/2"W x 4-1/2"H, Smooth Silver
Remove

      Items
TZ Case, Pistol Case, 14-1/4"L x 10-1/2"W x 4-1/2"H, Smooth Silver TZ Case, Pistol Case, 14-1/4"L x 10-1/2"W x 4-1/2"H, Smooth Silver


TZ Case, Pistol Case, 14-1/4"L x 10-1/2"W x 4-1/2"H, Smooth Silver
TZ Case, Pistol Case, 14-1/4"L x 10-1/2"W x 4-1/2"H, Smooth Silver TZ Case, Pistol Case, 14-1/4"L x 10-1/2"W x 4-1/2"H, Smooth Silver    
see additional photos
TZ Case, Pistol Case, 14-1/4"L x 10-1/2"W x 4-1/2"H, Smooth Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB844763
Price: $83.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

TZ Case, Pistol Case, 14-1/4"L x 10-1/2"W x 4-1/2"H, Smooth Silver

Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

Features:
  • Molded Anodized Aluminum
  • Organizer Pockets in the Lid
  • One Handle
  • Two Key Lock latches
  • Removable Shoulder Strap
  • Convoluted Foam in Lid & Base


Product Specifications
LENGTH INCHES 14-1/4
WIDTH INCHES 10-1/2
HEIGHT INCHES 4-1/2
CAPACITY 2 Pistols
COLOR FINISH Smooth Silver
ASSEMBLY Assembled
BRAND TZ Case
CONSTRUCTION Molded Anodized Aluminum
FRAME COLOR --
INSIDE HEIGHT INCHES 4-1/4
INSIDE LENGTH INCHES 13-5/8
INSIDE WIDTH INCHES 9-7/8
LOCK TYPE 2 Key Lock Latches
MANUFACTURERS PART NUMBER EXT0014-S
TYPE Pistol Case
WEIGHT LBS 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Steel Compartment Box - Adjustable Horizontal Compartments

Steel Compartment Box - Adjustable Horizontal Compartments

From $22.95
select
Qty: Add to Cart
Stack-On™ Personal Pistol Drawer Safe With Electronic Lock

Stack-On™ Personal Pistol Drawer Safe With Electronic Lock

From $47.95
select
Qty: Add to Cart
Stack-On™ Strong Box Personal Safe

Stack-On™ Strong Box Personal Safe

From $66.95
select
Qty: Add to Cart
Homak Electronic Lock Pistol Box - Small

Homak Electronic Lock Pistol Box - Small

From $36.95
   
OUT OF STOCK
Akro-Mils Steel Small Parts Storage Cabinet

Akro-Mils Steel Small Parts Storage Cabinet

From $87.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)