Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Case, Soft-Side Roller Beauty Case, 16

Rollover image to zoom in

Click image to enlarge

TZ Case, Soft-Side Roller Beauty Case, 16"L x 9-1/2"W x 15-1/2"H, Black

Item #: WBB844742

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $115.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TZ Case, Soft-Side Roller Beauty Case, 16"L x 9-1/2"W x 15-1/2"H, Black

Soft-shell design results in a case that is very durable yet surprisingly lightweight. The high-quality 1680D nylon outer shell is reinforced for added strength. This case

Features:
numerous pockets, inner dividers, and even a handy shoulder strap. Unzip the side panel and you'll find convenient pull out trays to help you stay organized! The case has wheels as well, so once it is fully loaded just pull up the extendable handle and you are ready to roll!

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES15-1/2
    • ASSEMBLYAssembled
    • BRANDTZ Case
    • COLOR FINISHBlack
    • CONSTRUCTION1680D Nylon Outer Shell
    • MANUFACTURERS PART NUMBERSB-515T-B
    • PRODUCT GROUPCases
    • TYPESoft-Side Roller Beauty Case
    • WEIGHT LBS15

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.