Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,287 Items)
Sub Category
Cases-Storage & Tool (410)
Remove
Cape Buffalo Waterproof Utility Cases, Large Case, 16"L x 13"W x 6"H, Black
Remove

      Items
Cape Buffalo Waterproof Utility Cases, Large Case, 16"L x 13"W x 6"H, Black Cape Buffalo Waterproof Utility Cases, Large Case, 16"L x 13"W x 6"H, Black


Cape Buffalo Waterproof Utility Cases, Large Case, 16"L x 13"W x 6"H, Black
Cape Buffalo Waterproof Utility Cases, Large Case, 16"L x 13"W x 6"H, Black Cape Buffalo Waterproof Utility Cases, Large Case, 16"L x 13"W x 6"H, Black    
see additional photos
Email This Page Printer Friendly Version
Cape Buffalo Waterproof Utility Cases, Large Case, 16"L x 13"W x 6"H, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB844707
Price: $83.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Cape Buffalo Waterproof Utility Cases, Large Case, 16"L x 13"W x 6"H, Black

Here's a rugged case that's rustproof and waterproof...ideal for your important equipment and valuables! Each case has a pre-cut foam interior, plus a pressure release valve provides protection from dust and moisture.

Features:
  • Rugged Polypropylene
  • Rustproof
  • Dustproof
  • Pressure Release Value
  • Stackable
  • Water Resistant
  • Removable Convoluted Foam Lid
  • Removable pick-n-pluck and Convoluted Foam in Ease


Product Specifications
LENGTH INCHES 16
WIDTH INCHES 13
HEIGHT INCHES 6
COLOR FINISH Black
ASSEMBLY Assembled
BRAND TZ Case
CONSTRUCTION Polypropylene
INSIDE HEIGHT INCHES 5-5/8
INSIDE LENGTH INCHES 15-5/8
INSIDE WIDTH INCHES 12-11/16
LOCK TYPE Dual Padlock Slots
MANUFACTURERS PART NUMBER CB-016-B
SERIES Cape Buffalo
TYPE Utility Case
WEIGHT LBS 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid ActionPacker Lockable Storage Box 24 Gallon

Rubbermaid ActionPacker Lockable Storage Box 24 Gallon

From $39.95
select
Qty: Add to Cart
Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Blue

Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Blue

From $2.36
select
Qty: Add to Cart
Aluminum Storage Case Large 24" x 18" x 20-1/2"

Aluminum Storage Case Large 24" x 18" x 20-1/2"

From $115.95
select
Qty: Add to Cart
Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8

Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8

From $24.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)