Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Storboss Storage Chest and Deck Box, 30"L x 57-5/8"W x 27-5/8"H, Galvanized

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Arrow Shed Storboss Storage Chest and Deck Box, 30"L x 57-5/8"W x 27-5/8"H, Galvanized

Item #: WBB1501909

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $417.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Arrow Shed Storboss Storage Chest and Deck Box, 30"L x 57-5/8"W x 27-5/8"H, Galvanized

This ruggedly designed outdoor project storage chest offers 135 gallons of storage space as well as all the benefits of heavy duty hot dip galvanized steel. Impervious to UV rays, fading and other weather related issues, this product is built to withstand the harshest conditions. Offset hinges guarantee that the lid will stay opened at any angle and a lock and key is included to keep your items secure. With 135 gallon capacity, you'll find plenty of room to store your tools and equipment. And with a 10 year product warranty, you'll know this new storage chest is built to last.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES57-5/8
    • HEIGHT INCHES27-5/8
    • INSIDE LENGTH INCHES26-1/16
    • INSIDE WIDTH INCHES53-3/4
    • INSIDE HEIGHT INCHES26-1/16
    • CAPACITY CUBIC FEET21.08
    • ASSEMBLYUnassembled
    • BRANDStorboss
    • COLOR FINISHGalvanized
    • CONSTRUCTIONHot Dip Galvanized Steel
    • LIMITED WARRANTY10 Year
    • MANUFACTURERS PART NUMBERSBDIYGA
    • PACKAGE QUANTITY1
    • PRODUCT GROUPDeck Boxes
    • SERIESBull Dog
    • STYLEDeck Box
    • WEIGHT LBS115
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.