Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Storboss Storage Chest and Deck Box, 30"L x 57-5/8"W x 27-5/8"H, Marine White

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Arrow Shed Storboss Storage Chest and Deck Box, 30"L x 57-5/8"W x 27-5/8"H, Marine White

Item #: WBB1501908

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $488.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Arrow Shed Storboss Storage Chest and Deck Box, 30"L x 57-5/8"W x 27-5/8"H, Marine White

This marine white outdoor storage chest by Storboss is an attractive option for storing your pool, deck and other outdoor supplies. With an extra thick G90 hot dip galvanized coating, as well as stainless steel hardware, this deck unit is built to withstand marine environments and is an excellent alternative to traditional fiberglass deck boxes. Offset hinges guarantee that the lid will stay opened at any angle and a lock and key is included to keep your items secure. With 135 gallon capacity, you'll find plenty of room to store your pool and boating items and with a 10 year product warranty, you'll know this new storage chest is built to last.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES57-5/8
    • HEIGHT INCHES27-5/8
    • INSIDE LENGTH INCHES26-1/16
    • INSIDE WIDTH INCHES53-3/4
    • INSIDE HEIGHT INCHES26-1/16
    • CAPACITY CUBIC FEET21.08
    • ASSEMBLYUnassembled
    • BRANDStorboss
    • COLOR FINISHMarine White
    • CONSTRUCTIONHot Dip Galvanized Steel
    • LIMITED WARRANTY10 Year
    • MANUFACTURERS PART NUMBERSBMAMW
    • PACKAGE QUANTITY1
    • PRODUCT GROUPDeck Boxes
    • SERIESViking
    • STYLEDeck Box
    • WEIGHT LBS115

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:25