Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 5F22 Large Deck Box With Seat 12 Cubic Feet

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Rubbermaid 5F22 Large Deck Box With Seat 12 Cubic Feet

Item #: WB269929

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Medium Deck Box With Seat 12 Cubic Feet, Oliver with Sandstone Top and Base

Durable Rubbermaid Deck Boxes offer seating combined with storage. These deck boxes are great for storing larger items like patio furniture cushions, pool accessories and more. Maintenance free Deck Boxes are leak-resistant, dent-resistant and weather-resistant. It's the only resin deck box available with double-walled construction providing extra protection for items stored inside and stability when used as a seat. Lockable lid secures contents. (Lock not included). Easy to assemble.

Product Specifications

    • LENGTH INCHES56
    • WIDTH INCHES26
    • HEIGHT INCHES25
    • INSIDE LENGTH INCHES53
    • INSIDE WIDTH INCHES23
    • INSIDE HEIGHT INCHES20
    • CAPACITY CUBIC FEET12
    • CAPACITY GALLONS90
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • COLOR FAMILYTan
    • COLOR FINISHOlive/Sandstone Top & Base
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG5E3900OLVSS
    • STYLEPatio Bench Deck Box
    • WEIGHT LBS39
    • REFERENCE #5F22
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!