Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Steel Dolly RU843HR1822 For 21-1/2" x 17-1/2" Footprint Containers

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Akro-Mils Steel Dolly RU843HR1822 For 21-1/2" x 17-1/2" Footprint Containers

Item #: WB443236

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.52 Save up to 19%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
AKRO-MILS STEEL SHIPPING CONTAINER DOLLIES
Durable steel dollies help transport shipping containers of various sizes. Solid steel dolly provides a smooth surface to easily transport Shipping Containers (sold separately). Raised edges on all 4 sides help safely and securely keep containers in place. Dolly is easy to move on 3" diameter polyolefin swivel casters. 900 lb. capacity. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES21-1/2
    • WIDTH INCHES17-1/2
    • CAPACITY LBS900
    • BRANDAkro-Mils®
    • CASTER3" Polyolefin Swivel
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRU843HR-1822
    • PRODUCT GROUPDolly
    • TYPEDolly
    • accessory_typeDolly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!