Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3A Rated Sanitary Food Grade 47 Tote Progressive Cavity Pump 316SS, 3 Phase, 1.5 HP Motor

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

3A Rated Sanitary Food Grade 47 Tote Progressive Cavity Pump 316SS, 3 Phase, 1.5 HP Motor

Item #: WBB623199

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,765.70 Save up to 22%
Price: $5,268.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3A Rated Sanitary Food Grade 47 Tote Progressive Cavity Pump 316SS, 3 Phase, 1.5 HP Motor

3A Rated Sanitary Food Grade pump, 7 GPM is engineered specifically for transferring viscous materials from drums and tanks commonly found in the Industrial Market place. The motor is 1.5 hp, 750 - 900 rpm with a 100LC frame.

The progressive cavity design delivers a continuous flow of material with little product degradation. Maximum viscosity is 100,000 cps. Common Applications Include: Sauces, Juices, Fragrances, Concentrates, Pharmaceuticals, Pie Fillings, Shampoo, Lotions.

Tube & Rotor Assembly: 316 Stainless Steel
Stator Material: Sanitary PTFE
Pump Finish: 316 SS Polished to 32 Ra

Large Type Acme Thread design enables operator to disassemble pump quickly for cleaning, maintenance, and inspection. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.

Construction Legend: 316 SS (Stainless Steel), Sanitary PTFE (Polytetrafluoroethylene - Teflon)

Product Specifications

    • LENGTH INCHES63-1/2
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES8-1/2
    • ASSEMBLYUnassembled
    • BRANDAction Pump
    • CONSTRUCTION316 SS, Sanitary PTFE
    • DISCHARGE SPOUT DIAMETER INCHES1-1/2
    • DISPENSING RATE7 GPM
    • FOR USE WITHIBC'S, Totes
    • INLET DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER7611-3A
    • POWER230-460V/3/50-60 Hz, 1.5 HP
    • PRESSURE (PSI)--
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPIBC & Tank Accessories
    • SPEED (RPM)750 - 900
    • SUCTION TUBE DIMENSION INCHES47
    • THREAD INCHES2 NPT (Male)
    • TYPEProgressive Cavity
    • WEIGHT LBS106
    • APPROVED/CERTIFIEDFDA
    • TEMPERATURE RANGE DEGREES F32 - 300
    • accessory_typeContainer Pump

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:24