Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
47 IBC, Tote Centrifugal Pump Kit 316SS, 1/2HP Air Motor

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

47 IBC, Tote Centrifugal Pump Kit 316SS, 1/2HP Air Motor

Item #: WBB623175

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,254.00 Save up to 26%
Price: $1,660.00
Product Information
Customer Review
Product Q&A
Accessories
47 IBC, Tote Centrifugal Pump Kit 316SS, 1/2HP Air Motor

23 GPM 316ss electric pump is engineered to transfer light oils and suitable chemicals. For use in heavily corrosive environments or when aggressive fumes are present. Ideally suited for transferring flammable / combustible liquids. The air motor is 1/2hp. The unit is designed to work in totes a 2" opening. Common applications include: light machining oils, transmission fluid, etc. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.

Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, aluminum hand nozzle, PVC flexible hose, barrel adapter, wall storage bracket, hose clamps.

Construction Legend: 316 SS (Stainless Steel), PTFE (Polytetrafluoroethylene - Teflon)

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES5
    • HEIGHT INCHES3
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTION316 SS, Carbon, PTFE, Aluminum, Buna, PVC
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE23 GPM
    • FOR USE WITHIBC'S, Totes
    • INLET DIAMETER INCHES1-5/8
    • MANUFACTURERS PART NUMBER9602
    • POWER1/2 HP Air Motor
    • PRESSURE (PSI)100 psi Max
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPIBC & Tank Accessories
    • SPEED (RPM)7500
    • SUCTION TUBE DIMENSION INCHES47
    • THREAD INCHES2 NPT (Male)
    • TYPECentrifugal
    • WEIGHT LBS22
    • TEMPERATURE RANGE DEGREES F32 - 175
    • accessory_typeContainer Pump

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:23