Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

IBC Container 275 Gallon UN Approved

Item #: WB269848

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $379.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
IBC Container 275 Gallon UN Approved

Space-savings storage containers are great for multi-trip applications. Designed for storage of both hazardous and nonhazardous contents. Easy to fill, stack and load. FDA Hot-dipped galvanized steel cage is consistent with Food Code requirements in non-direct food contact environments. Pallet base is made from both steel and plastic. Includes inner storage tank made from white plastic with UV-blocking additive. Includes 2 butterfly valve with Viton gasket. Top fill cap is 6 diameter with 2 bung. Complete unit is UN approved -UN 31HA1/Y.

Documents are in PDF format

Product Specifications

  • LENGTH INCHES47-1/2
  • WIDTH INCHES39-1/2
  • HEIGHT INCHES45-1/2
  • CAPACITY GALLONS275
  • BRANDVestil
  • COLOR FINISHWhite
  • CONSTRUCTIONHDPE With Wire Frame
  • MANUFACTURERS PART NUMBERIBC-275
  • PRODUCT GROUPIBC Containers
  • TYPEIBC Container
  • WEIGHT LBS130
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.