

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
Heavy Duty Ibc Container 550 Gal. |
| |
|
 |
|
 |
|
 |
|
|
|
Heavy Duty Ibc Container 550 Gal.
|
Availability: Usually ships in 14 to 17 days
Stock No: WB442277GN
Minimum Purchase Quantity: 4
|
|
|
|
Our Price: $2,279.00
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
HEAVY DUTY IBC CONTAINERS
550 Gallon Container
Safely and securely store liquids and lubricants inside these IBC storage tanks. IBC containers are made using heavy duty welded steel cages with expanded metal protection that encloses chemical resistant polyethylene tanks. Storage containers feature underside protection of discharge valve and a lockable metal plate hinged door that protects bottom valve assembly from tampering. Includes level indicator decals with standard liters/gallons. 2” bottom discharge ball valve with cam lock cover is made of heavy duty plastic. 7” lockable plastic fill cap has security cable harness made from stainless steel. Base includes self-aligning stackable legs and allows 4-way forklift access. Steel has a chemical resistant painted finish.
|
| Product Specifications |
| LENGTH INCHES |
45 |
| WIDTH INCHES |
45 |
| HEIGHT INCHES |
80 |
| CAPACITY GALLONS |
550 |
| COLOR FINISH |
Green Frame/White Tank |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Steel Frame/Poly Tank |
| MODEL |
442277GN |
| WEIGHT LBS |
635 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|