Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(8,845 Items)
Sub Category
Containers-IBC (52)
Remove
Heavy Duty Ibc Container 550 Gal.
Remove

      Items
Heavy Duty Ibc Container 550 Gal. Heavy Duty Ibc Container 550 Gal.
Plastic Storage Cabinet 36x22x46 - Light Gray Plastic Storage Cabinet 36x22x46 - Light Gray
Checkerboard Hazard Tape - Yellow/Black Checkerboard Hazard Tape - Yellow/Black
      Categories
Forklifts & Attachments
Floor Care Machines & Vacuums
Trucks & Carts


Heavy Duty Ibc Container 550 Gal.
Heavy Duty Ibc Container 550 Gal.
Availability:  Usually ships in 14 to 17 days
Stock No: WB442277BL
Our Price: $2,279.00
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HEAVY DUTY IBC CONTAINERS
550 Gallon Container
Safely and securely store liquids and lubricants inside these IBC storage tanks. IBC containers are made using heavy duty welded steel cages with expanded metal protection that encloses chemical resistant polyethylene tanks. Storage containers feature underside protection of discharge valve and a lockable metal plate hinged door that protects bottom valve assembly from tampering. Includes level indicator decals with standard liters/gallons. 2” bottom discharge ball valve with cam lock cover is made of heavy duty plastic. 7” lockable plastic fill cap has security cable harness made from stainless steel. Base includes self-aligning stackable legs and allows 4-way forklift access. Steel has a chemical resistant painted finish.

Product Specifications
LENGTH INCHES 45
WIDTH INCHES 45
HEIGHT INCHES 80
CAPACITY GALLONS 550
COLOR FINISH Blue Frame/White Tank
ASSEMBLY Assembled
CONSTRUCTION Steel Frame/Poly Tank
MODEL 442277BL
WEIGHT LBS 635


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Bollard Round 42 Inch High

Bollard Round 42 Inch High

From $65.95
select
Qty: Add to Cart
Striped Hazard Warning Tape - 2"W  x 36 yd roll

Striped Hazard Warning Tape - 2"W x 36 yd roll

From $5.19
select
Qty: Add to Cart
Wall Protector 48 X 2-1/4 X 6-1/4 One Pair

Wall Protector 48 X 2-1/4 X 6-1/4 One Pair

From $78.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Storage Plastic Container With Slanted Lid 32x24x24 Gray

Storage Plastic Container With Slanted Lid 32x24x24 Gray

From $182.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(56)