

 |
Browse Bins, Totes & Containers (11,287 Items) |
 |
 |
Sub Category |
 |
| Containers-Liners (67) |
|
|
|
|
 |
Industrial Gaylord & Tote Bin Liner, 48" x 40" x 100", 2 Mils, Price Each, Sold 50 Liners Per Roll |
| |
|
 |
|
 |
|
 |
|
|
|
Industrial Gaylord & Tote Bin Liner, 48" x 40" x 100", 2 Mils, Price Each, Sold 50 Liners Per Roll
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB693155
|
|
|
Price: $2.15 ea. (Sold in pkg of 50, $107.50)
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Industrial Gaylord & Tote Bin Liner, 48" x 40" x 100", 2 Mils, Price Each, Sold 50 Liners Per Roll
Large sized gusseted Translucent bags are used to line containers, gaylords, boxes, tote bins and drums. Good for protecting products that are work in progress, or are being packaged for shipment. FDA Compliance. Available in all sizes, thicknesses and colors. Call for more information. Price each liner, sold in roll quantity.
|
| Product Specifications |
| LENGTH INCHES |
48 |
| WIDTH INCHES |
40 |
| HEIGHT INCHES |
100 |
| COLOR FINISH |
Clear |
| BRAND |
Protective Lining |
| CONSTRUCTION |
Polyethylene |
| MANUFACTURERS PART NUMBER |
GL48401002 |
| PACKAGE QUANTITY |
50 |
| PRODUCT TYPE |
Container |
| THICKNESS MIL |
2 |
| TYPE |
Gaylord, Container Liner |
| WEIGHT LBS |
1.32 |
|
|
|
|
|
|