Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Divider Box  DC3050 22-3/8" x 17-3/8" x 5", Red - Pkg Qty 4
See all 75 items in product family

LEWISBins Divider Box DC3050 22-3/8" x 17-3/8" x 5", Red - Pkg Qty 4

Item #: WBB366231

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.30 each

Sold in packages of 4

Price: $49.20
Product Information
Customer Review
Product Q&A
Accessories
Multi-purpose stack-only LEWISBins+™ Divider Box Containers can be divided into compartments on 1.25" centers with easy-to-add dividers. Manufactured in high-density polyethylene, these dividable containers are ideal for use in commercial, industrial, electronics and healthcare markets for storage, assembly, fabrication and distribution applications.  Strong stacking ridge and innovative ribbed walls ensure high performance. Load capacity of 40 lbs. per container. Vertical dividers are available to maximize efficiency and [protect product from part migration. Fits up to 15 width dividers and 11 length dividers. Dividers sold separately.

Product Specifications

    • HEIGHT INCHES5
    • OUTSIDE TOP LENGTH INCHES22-3/8
    • OUTSIDE TOP WIDTH INCHES17-3/8
    • OUTSIDE BOTTOM LENGTH INCHES20-7/8
    • OUTSIDE BOTTOM WIDTH INCHES15-7/8
    • INSIDE BOTTOM LENGTH INCHES20-1/8
    • INSIDE BOTTOM WIDTH INCHES15-1/8
    • INSIDE HEIGHT INCHES4-7/8
    • INSIDE TOP LENGTH INCHES20-5/16
    • INSIDE TOP WIDTH INCHES15-5/16
    • CAPACITY LBS40
    • CAPACITY CUBIC FEET0.79
    • BRANDLEWISBins
    • COLOR FINISHRed
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION3000 Series Divider Boxes
    • FOR USE WITH--
    • LONG DIVIDER SLOTS11
    • MANUFACTURERS PART NUMBERDC3050 Red
    • PACKAGE QUANTITY4
    • PRODUCT GROUPContainers
    • SHORT DIVIDER SLOTS15
    • STYLE--
    • WEIGHT LBS2.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!