Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Heavy Duty Snap-On Cover 3000 Series CDC3020, Clear
See all 75 items in product family

LEWISBins Heavy Duty Snap-On Cover 3000 Series CDC3020, Clear

Item #: WBB366254

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins+™ Heavy Duty Snap-On Covers are durable covers that fit securely on the container for protection and easy visual inspection of contents.

Product Specifications

    • HEIGHT INCHES--
    • OUTSIDE TOP LENGTH INCHES--
    • OUTSIDE TOP WIDTH INCHES--
    • OUTSIDE BOTTOM LENGTH INCHES--
    • OUTSIDE BOTTOM WIDTH INCHES--
    • INSIDE BOTTOM LENGTH INCHES--
    • INSIDE BOTTOM WIDTH INCHES--
    • INSIDE HEIGHT INCHES--
    • INSIDE TOP LENGTH INCHES--
    • INSIDE TOP WIDTH INCHES--
    • CAPACITY LBS--
    • CAPACITY CUBIC FEET--
    • BRANDLEWISBins
    • COLOR FINISHClear
    • CONSTRUCTIONPVC
    • DESCRIPTIONLid for Divider Boxes
    • FOR USE WITH3000 Series Divider Boxes
    • LONG DIVIDER SLOTS--
    • MANUFACTURERS PART NUMBERCDC3020 Clear
    • PACKAGE QUANTITY1
    • PRODUCT GROUPAccessories
    • SHORT DIVIDER SLOTS--
    • STYLEHeavy Duty Snap-On
    • WEIGHT LBS1.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed