Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes 00648 Data-Pak®, Computer Printout Box, 17-3/4"L x 13-3/4"W x 13"H, White/Blue - Pkg Qty 12
See all 3 items in product family

Fellowes 00648 Data-Pak®, Computer Printout Box, 17-3/4"L x 13-3/4"W x 13"H, White/Blue - Pkg Qty 12

Item #: WBB146690

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $268.68 Save up to 50%
$11.25 each

Sold in packages of 12

Price: $135.00
Product Information
Customer Review
Product Q&A
Accessories
Fellowes 00648 Data-Pak®, Computer Printout Box, 17-3/4"L x 13-3/4"W x 13"H, White/Blue

Features
  • Ideal for stacking and storing computer printout binders
  • Heavy-duty, triple end, double side, double bottom construction withstands the weight of heavy bound computer printouts
  • FastFold® quick and easy assembly
  • Reinforced tear-resistant hand holes make box comfortable to carry
  • Deep, locking lift-off lid stays in place for secure file storage
  • Box Wall Construction: Triple End, Double Side, Double Bottom


Product Specifications

    • LENGTH INCHES17-3/4
    • WIDTH INCHES13-3/4
    • HEIGHT INCHES13
    • INSIDE LENGTH INCHES16
    • INSIDE WIDTH INCHES12-3/4
    • INSIDE HEIGHT INCHES12-1/2
    • LENGTH RANGE15" to 20"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE11" to 16"
    • ASSEMBLYUnassembled
    • BRANDFellowes®
    • COLOR FINISHWhite/Blue
    • CONSTRUCTIONCorrugated Fiberboard
    • FILE SIZE FORMATComputer Printout
    • MANUFACTURERS PART NUMBER00648
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • RECYCLE PERCENTAGE60
    • SERIESData-Pak Storage Box
    • STACKED CAPACITY LBS850
    • STRENGTHMaximum
    • STYLELift-Off Locking
    • WEIGHT LBS2.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!