Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal 85220 Economy Storage Drawer File, Legal, 15 x 10 x 24, White,6 per Carton

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Universal 85220 Economy Storage Drawer File, Legal, 15 x 10 x 24, White,6 per Carton

Item #: WBB46742

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.95 Save up to 33%
Qty Price
1 $70.95 ea.
2+ $61.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal 85220 Economy Storage Drawer File, Legal, 15 x 10 x 24, White,6 per Carton

This 15"W x 24"D x 10"H file drawer is made of strong, corrugated fiberboard for long lasting durability. Reinforced front and back panels securely store important files. Reinforced plastic handles allow easy access to drawer contents. 200 lb. stacked load capacity. White. Carton quantity of 6. Max Stacking Height: 2.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES15
    • HEIGHT INCHES10
    • INSIDE LENGTH INCHES--
    • INSIDE DEPTH INCHES--
    • INSIDE HEIGHT INCHES--
    • LENGTH RANGE21" to 25"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE8" to 10"
    • BRANDUniversal®
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONCorrugated Fiberboard
    • FILE SIZE FORMATLegal
    • MANUFACTURERS PART NUMBER85220
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • SERIESEconomy
    • STACKED CAPACITY LBS200
    • STRENGTHBasic Strength
    • STYLE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!