Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Boxes-Record Storage (78)
Remove
Economy Storage Files, Letter, Lift-Off Lid, 12 x 10 x 24, White, 12 per Carton
Remove

      Items
Economy Storage Files, Letter, Lift-Off Lid, 12 x 10 x 24, White, 12 per Carton Economy Storage Files, Letter, Lift-Off Lid, 12 x 10 x 24, White, 12 per Carton


Economy Storage Files, Letter, Lift-Off Lid, 12 x 10 x 24, White, 12 per Carton
Economy Storage Files, Letter, Lift-Off Lid, 12 x 10 x 24, White, 12 per Carton
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB46703
Price: $67.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Corrugated fiberboard Economy storage boxes have a light-duty construction that is designed for storage on shelving. The lift-off top stays in place and allows easy access to files. Hand holes allow you to easily carry these letter size file boxes. 500 lb. capacity when stacked. Dimensions:12”W x 10”H x 24”D.
Sold in carton quantities.
Product Specifications
COLOR FINISH White
CONSTRUCTION Corrugated Fiberboard
DESCRIPTION Lift-Off Lid
FILE SIZE FORMAT Letter
INSIDE DEPTH INCHES 24
INSIDE HEIGHT INCHES 10
INSIDE WIDTH INCHES 12
MODEL Economy Storage Box
PACKAGE QUANTITY 12
STACKED CAPACITY LBS 500
STRENGTH Basic Strength


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
5 Bike Wave Black Flange Mount

5 Bike Wave Black Flange Mount

From $79.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)