Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes 00785 Hang'N'Stor™, Letter/Legal Box, 16"L x 13"W x 10-1/2"H, White/Blue - Pkg Qty 4
See all 33 items in product family

Fellowes 00785 Hang'N'Stor™, Letter/Legal Box, 16"L x 13"W x 10-1/2"H, White/Blue - Pkg Qty 4

Item #: WBB146722

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.08 Save up to 36%
$7.20 each

Sold in packages of 4

Price: $28.80
Product Information
Customer Review
Product Q&A
Accessories
Hang'N'Stor™, Letter/Legal Box, 16"L x 13"W x 10-1/2"H, White/Blue

Features
  • Save time - transfer active files to inactive storage without removing records from the hanging folders
  • FastFold® quick and easy assembly
  • Hanging folders fit securely in box and glide smoothly for easy file access
  • Includes plastic channels
  • Box Wall Construction: Triple End, Double Side, Double Bottom


Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES13
    • HEIGHT INCHES10-1/2
    • INSIDE LENGTH INCHES15-1/5
    • INSIDE WIDTH INCHES12-3/8
    • INSIDE HEIGHT INCHES10
    • LENGTH RANGE15" to 20"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYUnassembled
    • BRANDFellowes
    • COLOR FINISHWhite/Blue
    • CONSTRUCTIONCorrugated Fiberboard
    • FILE SIZE FORMATLetter/Legal
    • MANUFACTURERS PART NUMBER00785
    • PACKAGE QUANTITY4
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • RECYCLE PERCENTAGE60
    • SERIESHang N Stor Storage Box
    • STACKED CAPACITY LBS550
    • STRENGTHBasic
    • STYLELift-Off
    • WEIGHT LBS1.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:21