Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes 00012 Liberty®, Legal Box, 24-1/8"L x 15-1/4"W x 10-3/4"H, White/Blue - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Fellowes 00012 Liberty®, Legal Box, 24-1/8"L x 15-1/4"W x 10-3/4"H, White/Blue - Pkg Qty 12

Item #: WBB146686

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $269.04 Save up to 52%
$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Customer Review
Product Q&A
Accessories
Liberty®, Legal Box, 24-1/8"L x 15-1/4"W x 10-3/4"H, White/Blue

Features
  • Maximum security box with string & button closure keeps contents secure, even when box is overturned
  • Up to 50% stronger than other string & button boxes for stacking without shelving
  • FastFold® quick and easy assembly
  • Reinforced plastic handle makes it easy to pull box off shelving
  • Box Wall Construction: Double End, Single Side, Double Bottom


Product Specifications

    • LENGTH INCHES24-1/8
    • WIDTH INCHES15-1/4
    • HEIGHT INCHES10-3/4
    • INSIDE LENGTH INCHES24
    • INSIDE WIDTH INCHES15
    • INSIDE DEPTH INCHES24
    • INSIDE HEIGHT INCHES10
    • LENGTH RANGE21" to 25"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYUnassembled
    • BRANDFellowes®
    • COLOR FINISHWhite/Blue
    • CONSTRUCTIONCorrugated Fiberboard
    • DESCRIPTIONString & button Closure
    • FILE SIZE FORMATLegal
    • MANUFACTURERS PART NUMBER00012
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • RECYCLE PERCENTAGE60
    • SERIESLiberty Storage Box
    • STACKED CAPACITY LBS850
    • STRENGTHMaximum
    • STYLEString & Button
    • WEIGHT LBS2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!