Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Boxes-Record Storage (78)
Remove
Quick Set-Up Lift-Off Lid boxes, White, 12 x 10 x 15
Remove

      Items
Quick Set-Up Lift-Off Lid boxes, White, 12 x 10 x 15 Quick Set-Up Lift-Off Lid boxes, White, 12 x 10 x 15


Quick Set-Up Lift-Off Lid boxes, White, 12 x 10 x 15
Quick Set-Up Lift-Off Lid boxes, White, 12 x 10 x 15
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB46714
List Price $40.95    Save 15%
Price: $34.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Quick Set-up storage boxes have lift-off lids for easy access to important files and documents. These medium-duty corrugated boxes are ideal for storage on shelving. The quick set-up design saves assembly time. 400 lb. stacking capacity. Dimensions: 12”W x 10”H x 15”D.
Sold in carton quantities.
Product Specifications
COLOR FINISH Black & White
CONSTRUCTION Corrugated Fiberboard
DESCRIPTION Lift-Off Lid
FILE SIZE FORMAT Legal & Letter
INSIDE DEPTH INCHES 15
INSIDE HEIGHT INCHES 10
INSIDE WIDTH INCHES 12
MODEL Quick Set-Up Storage Box
PACKAGE QUANTITY 12
STACKED CAPACITY LBS 400
STRENGTH Basic Strength


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
5 Bike Wave Black Flange Mount

5 Bike Wave Black Flange Mount

From $79.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)