Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes 07242 R-Kive®, Letter/Legal Box, 16-1/2"L x 12-3/4"W x 10-3/8"H, White/Red - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Fellowes 07242 R-Kive®, Letter/Legal Box, 16-1/2"L x 12-3/4"W x 10-3/8"H, White/Red - Pkg Qty 12

Item #: WBB146693

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.04 Save up to 56%
$5.40 each

Sold in packages of 12

Price: $64.80
Product Information
Customer Review
Product Q&A
Accessories
R-Kive®, Letter/Legal Box, 16-1/2"L x 12-3/4"W x 10-3/8"H, White/Red

Features
  • Heavy-duty, triple end, double side, double bottom construction stacks up stronger and withstands frequent handling
  • FastFold® quick and easy assembly
  • Reinforced tear-resistant hand holes make box comfortable to carry
  • Deep, locking lift-off lid stays in place for secure file storage
  • Smooth rolled edges add strength and prevent paper cuts
  • Box Wall Construction: Triple End, Double Side, Double Bottom


Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES12-3/4
    • HEIGHT INCHES10-3/8
    • INSIDE LENGTH INCHES15
    • INSIDE WIDTH INCHES12
    • INSIDE HEIGHT INCHES10
    • LENGTH RANGE15" to 20"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYUnassembled
    • BRANDFellowes®
    • COLOR FINISHWhite/Red
    • CONSTRUCTIONCorrugated Fiberboard
    • DESCRIPTIONLift-Off Lid
    • FILE SIZE FORMATLetter/Legal
    • MANUFACTURERS PART NUMBER07242
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • RECYCLE PERCENTAGE60
    • SERIESR-Kive Storage Box
    • STACKED CAPACITY LBS850
    • STRENGTHMaximum
    • STYLELift-Off Locking
    • WEIGHT LBS1.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!