Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes 12775 Recycled R-Kive®, Letter/Legal Box, 16-1/2"L x 12-3/4"W x 10-3/8"H, Kraft/Green - Pkg Qty 12
See all 33 items in product family

Fellowes 12775 Recycled R-Kive®, Letter/Legal Box, 16-1/2"L x 12-3/4"W x 10-3/8"H, Kraft/Green - Pkg Qty 12

Item #: WBB146695

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.28 Save up to 51%
$5.20 each

Sold in packages of 12

Price: $62.40
Product Information
Customer Review
Product Q&A
Accessories
Recycled R-Kive®, Letter/Legal Box, 16-1/2"L x 12-3/4"W x 10-3/8"H, Kraft/Green

Features
  • Heavy-duty, triple end, double side, double bottom construction stacks up stronger and withstands frequent handling
  • FastFold® quick and easy assembly
  • Reinforced tear-resistant hand holes make box comfortable to carry
  • Deep, locking lift-off lid stays in place for secure file storage
  • Smooth rolled edges add strength and prevent paper cuts
  • Box Wall Construction: Triple End, Double Side, Double Bottom


Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES12-3/4
    • HEIGHT INCHES10-3/8
    • INSIDE LENGTH INCHES15
    • INSIDE WIDTH INCHES12
    • INSIDE HEIGHT INCHES10
    • LENGTH RANGE15" to 20"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYUnassembled
    • BRANDFellowes
    • COLOR FAMILYBrown
    • COLOR FINISHKraft/Green
    • CONSTRUCTIONCorrugated Fiberboard
    • FILE SIZE FORMATLetter/Legal
    • MANUFACTURERS PART NUMBER12775
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • RECYCLE PERCENTAGE100
    • SERIESRecycled R-Kive Stroage Box
    • STACKED CAPACITY LBS800
    • STRENGTHMaximum
    • STYLELift-Off Locking
    • WEIGHT LBS1.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:23