Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes 12772 Recycled Systematic®, Letter/Legal Box, 16"l x 12-1/2"W x 10-3/4"H, Kraft/Green - Pkg Qty 12
See all 4 items in product family

Fellowes 12772 Recycled Systematic®, Letter/Legal Box, 16"l x 12-1/2"W x 10-3/4"H, Kraft/Green - Pkg Qty 12

Item #: WBB085674

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.32 Save up to 56%
$4.13 each

Sold in packages of 12

Price: $49.56
Product Information
Customer Review
Product Q&A
Accessories
Fellowes 12772 Recycled Systematic®, Letter/Legal Box, 16"L x 12-1/2"W x 10-3/4"H, Kraft/Green

Features
  • Attached flip-top lid - prevents lost or damaged lids
  • Recycled box is made from 100% post consumer waste materials
  • Basic-duty with standard set-up construction for moderate stacking or use with shelving
  • Box Wall Construction: Triple End, Single Side, Double Bottom


Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES10-3/4
    • INSIDE LENGTH INCHES15
    • INSIDE WIDTH INCHES12
    • INSIDE HEIGHT INCHES10
    • LENGTH RANGE15" to 20"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYUnassembled
    • BRANDFellowes
    • COLOR FAMILYBrown
    • COLOR FINISHKraft/Green
    • CONSTRUCTIONCorrugated Fiberboard
    • FILE SIZE FORMATLetter/Legal
    • MANUFACTURERS PART NUMBER12772
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • RECYCLE PERCENTAGE100
    • SERIESRecycled Systematic Storage Box
    • STACKED CAPACITY LBS500
    • STRENGTH--
    • STYLEFlip-Top
    • WEIGHT LBS1.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:24