Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes 0007101 Shipping And Storage, Letter/Legal Box, 12-3/8"L x 15-7/8"W x 10-1/4"H, White/Blue - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Fellowes 0007101 Shipping And Storage, Letter/Legal Box, 12-3/8"L x 15-7/8"W x 10-1/4"H, White/Blue - Pkg Qty 12

Item #: WBB146674

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $172.44 Save up to 60%
$5.70 each

Sold in packages of 12

Price: $68.40
Product Information
Customer Review
Product Q&A
Accessories
Shipping and Storage, Letter/Legal Box, 15-7/8"W x 12-3/8"D x 10-1/4"H, White/Blue

Features
  • Shipping and storage box in one
  • Reusable box is ideal for shipping or securing confidential records
  • Adhesive strip seals box securely for shipping, prevents tampering
  • Once shipped, top lid tears off to reveal flip-top lid for instant storage
  • Reinforced tear-resistant hand holes make box comfortable to carry
  • Box Wall Construction: Triple End, Single Side, Double Bottom


Product Specifications

    • LENGTH INCHES12-3/8"
    • WIDTH INCHES15-7/8
    • HEIGHT INCHES10-1/4
    • INSIDE WIDTH INCHES12
    • INSIDE DEPTH INCHES15
    • INSIDE HEIGHT INCHES10
    • LENGTH RANGE15" to 20"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYUnassembled
    • BRANDFellowes
    • COLOR FINISHWhite/Blue
    • CONSTRUCTIONCorrugated Fiberboard
    • FILE SIZE FORMATLetter/Legal
    • MANUFACTURERS PART NUMBER0007101
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • RECYCLE PERCENTAGE60
    • SERIESShipping and Storage Box
    • STACKED CAPACITY LBS500
    • STRENGTHExtra
    • STYLETear-Off Attached Lid
    • WEIGHT LBS1.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:66