Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes 00052 Systematic®, Letter/Legal Box, 16"L x 13"W x 10-1/4"H, Woodgrain - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Fellowes 00052 Systematic®, Letter/Legal Box, 16"L x 13"W x 10-1/4"H, Woodgrain - Pkg Qty 12

Item #: WBB146678

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $193.80 Save up to 50%
$8.00 each

Sold in packages of 12

Price: $96.00
Product Information
Customer Review
Product Q&A
Accessories
Fellowes 00052 Systematic®, Letter/Legal Box, 16"L x 13"W x 10-1/4"H, Woodgrain

Features
  • Attached flip-top lid prevents lost or damaged lids
  • Medium-duty stacking strength for use with or without shelving
  • FastFold® quick and easy assembly
  • Reinforced tear-resistant hand holes make box comfortable to carry
  • Box Wall Construction: Triple Ends, 1 Double Side, 1 Single Side (Lid Hinge Side), Double Bottom


Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES13
    • HEIGHT INCHES10-1/4
    • INSIDE LENGTH INCHES15
    • INSIDE WIDTH INCHES12-1/8
    • INSIDE HEIGHT INCHES10
    • LENGTH RANGE15" to 20"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYUnassembled
    • BRANDFellowes®
    • COLOR FINISHWoodgrain
    • CONSTRUCTIONCorrugated Fiberboard
    • FILE SIZE FORMATLetter/Legal
    • MANUFACTURERS PART NUMBER00052
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • RECYCLE PERCENTAGE60
    • SERIESSystematic Storage Box
    • STACKED CAPACITY LBS600
    • STRENGTHExtra
    • STYLEFlip-Top
    • WEIGHT LBS1.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!