Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Containers-Folding (143)
Remove
Collapsible Heavy Duty Medium Crate (2 Pack) 15-1/2 x 12 x 6-1/2, Black
Remove

      Items
Collapsible Heavy Duty Medium Crate (2 Pack) 15-1/2 x 12 x 6-1/2, Black Collapsible Heavy Duty Medium Crate (2 Pack) 15-1/2 x 12 x 6-1/2, Black


Collapsible Heavy Duty Medium Crate (2 Pack) 15-1/2 x 12 x 6-1/2, Black
Collapsible Heavy Duty Medium Crate (2 Pack) 15-1/2 x 12 x 6-1/2, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB269980
Price: $23.50 ea.
(Sold in pkg of 5, $117.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Polymer Collapsible Heavy Duty Medium Crate (2 Pack) 15-1/2" x 12" x 6-1/2", Black

The Pack, Stack and Go solution is tested in the toughest conditions for use in the MRO market, Contractors, Service Companies, but also by home owners and professionals to store and transport materials, parts, finished goods and more.

Polymer Medium Crate folds flat when not in use. Collapses to less than 20% of full size to save space. Inter-Locking stackable and light weight for easy store and shipping. Ventilation Holes for easy cleaning . Temp range F -4 to 120° Pack of 2 units, sold in carton qty of 10 units.

Product Specifications
LENGTH INCHES 15-1/2
WIDTH INCHES 12
HEIGHT INCHES 6-1/2
CAPACITY LBS 26.5
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Polymer
CONSTRUCTION PP Plastic
INSIDE HEIGHT INCHES 6-3/8
INSIDE LENGTH INCHES 14-1/2
INSIDE WIDTH INCHES 10-3/4
MANUFACTURERS PART NUMBER GP4217B
PACKAGE QUANTITY 10
STACK QUANTITY 8
STYLE Collapsible-Solid Side Walls
TYPE Medium Crate
WEIGHT LBS 3.8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Collapsible Heavy Duty XLarge Crate  23-5/8 x 15-11/16 x 11-3/16, Black

Collapsible Heavy Duty XLarge Crate 23-5/8 x 15-11/16 x 11-3/16, Black

From $24.00
select
Qty: Add to Cart
Collapsible Heavy Duty Large Crate 23-5/8 x 15-11/16 x 8-3/16, Black

Collapsible Heavy Duty Large Crate 23-5/8 x 15-11/16 x 8-3/16, Black

From $18.95
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

From $2.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)