Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,287 Items)
Sub Category
Containers-Folding (141)
Remove
Folding Transport Container 24x15x11
Remove

      Items
Folding Transport Container 24x15x11 Folding Transport Container 24x15x11


Folding Transport Container 24x15x11
Folding Transport Container Folding Transport Container Folding Transport Container - Durable Plastic Folding Transport Container - Reinforced Plastic      
see additional photos
Email This Page Printer Friendly Version
Folding Transport Container 24x15x11
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB652752
Price: $24.25

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 4 Reviews
Write A Review

Folding Transport Container
Get up to a 5:1 reduction in shipping volume when these containers are empty and folded. Sturdy construction of gray plastic includes comfort grip ergonomic handles and large label area with cardholder. Designed to fit on standard 48" x 45" pallet footprint.

Dolly Base Durable plastic frame with 4 swivel mold-on rubber casters. Measures 27-1/2"L x 18"W x 3"H with a 650 lb. capacity.

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 15
HEIGHT INCHES 11
COLOR FINISH Gray
CONSTRUCTION Plastic
INSIDE HEIGHT INCHES 10-3/8
INSIDE LENGTH INCHES 22-1/2
INSIDE WIDTH INCHES 13-9/16
MANUFACTURERS PART NUMBER RC2415-111
MODEL 652752
STACK AND/OR NEST Stacking on Open or Fold


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nestable Shipping Plastic Pallet 2000 Lb. Capacity

Nestable Shipping Plastic Pallet 2000 Lb. Capacity

From $19.50
select
Qty: Add to Cart
Junior Aluminum 2 In 1 Convertible Hand Truck With Pneumatic Wheels

Junior Aluminum 2 In 1 Convertible Hand Truck With Pneumatic Wheels

From $179.00
select
Qty: Add to Cart
Extended Vented Sidewalls 2 Short 1 Long for Quick Assembly Container

Extended Vented Sidewalls 2 Short 1 Long for Quick Assembly Container

From $121.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)