Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,266 Items)
Sub Category
Containers-Folding (141)
Remove
Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black
Remove

      Items
Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black


Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black
Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black      
see additional photos
Email This Page Printer Friendly Version
Buckhorn Maximizer Collapsible Container System 48" x 40" x 41", Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB269889
Price: $213.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Buckhorn Maximizer Reusable Container Folds Flat Within Its Own Footprint For Space-Saving Storage.

The BUCKHORN Maximizer Collapsible Bulk Container is perfect for storing dry goods, parts, packaging products and more. It features a unique collapsible design that allows one person to quickly set up or break down. Complete unit includes sidewalls, pallet base and lid. Integrated sidewalls, lid, and pallet base fold flat in seconds. Stackable up to 3-high. Special interlocking system does not require special tools, staples, or nails to assemble. Dual drop-down doors offer ergonomic access to stored contents. Moisture-resistant plastic material withstands outdoor use. Four-way forklift entry. Measures 48"L x 40"W x 41"H.

Watch Product Video


Product Specifications
LENGTH INCHES 48
WIDTH INCHES 40
HEIGHT INCHES 42-5/8
CAPACITY LBS 800
CAPACITY CUBIC FEET 35
CAPACITY GALLONS 800
COLOR FINISH Black
BRAND Buckhorn
COLLAPSED HEIGHT INCHES 11
CONSTRUCTION Plastic
FORK ENTRY 4-Way
GATE/OPEN SIDES 48"
INSIDE HEIGHT INCHES 36
INSIDE LENGTH INCHES 45-3/8
INSIDE WIDTH INCHES 37-1/8
MANUFACTURERS PART NUMBER GL4840412010500
WEIGHT LBS 87


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Folding Wire Container 32x20x21 1000 Lb. Capacity

Folding Wire Container 32x20x21 1000 Lb. Capacity

From $79.00
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
select
Qty: Add to Cart
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)