Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shirley K's 850904-851003 Security Shipping Container With Lid 2 Hasps /25-7/8x20-1 / 2x12-7/8 /Gray
See all 7 items in product family

Shirley K's 850904-851003 Security Shipping Container With Lid 2 Hasps /25-7/8x20-1 / 2x12-7/8 /Gray

Item #: WB892100

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.00 Save up to 23%
Price: $99.95
Product Information
Customer Review
Product Q&A
Accessories
Shirley K's 850904-851003 Security Shipping Container With Lid 2 Hasps /25-7/8x20-1 / 2x12-7/8 /Gray

Security Shipping Container With Lid 2 Hasps, 25-7/8x20-1/2x12-7/8, Gray

Constructed of seamless, high-density, gray polyethylene. Corrosion andchemical resistant. Stacks securely with lid and nests easily whenempty. Plated steel locking hasp helps prevent pilferage.

Product Specifications

    • LENGTH INCHES25-7/8
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES12-7/8
    • INSIDE LENGTH INCHES21
    • INSIDE WIDTH INCHES16
    • CAPACITY LBS50
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER850904-851003
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack and Nest
    • TYPEContainer with Lid
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:46