Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shirley K's 852801-850604 Security Shipping Container With Lid 2 Hasps,38x26-1/2x25-3/4, White

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Shirley K's 852801-850604 Security Shipping Container With Lid 2 Hasps,38x26-1/2x25-3/4, White

Item #: WB892104

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $213.38 Save up to 22%
Price: $ 165.95
Product Information
Customer Review
Product Q&A
Accessories
Shirley K's 852801-850604 Security Shipping Container With Lid 2 Hasps,38x26-1/2x25-3/4, White

Security Shipping Container With Lid 2 Hasps, 38x26-1/2x25-3/4, Gray

Constructed of seamless, high-density, gray polyethylene. Corrosion andchemical resistant. Stacks securely with lid and nests easily whenempty. Plated steel locking hasp helps prevent pilferage.

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES25-3/4
    • INSIDE LENGTH INCHES31-7/8
    • INSIDE WIDTH INCHES20-1/8
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS50
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER852801-850604
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack and Nest
    • TYPEContainer with Lid
    • WEIGHT LBS26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!