Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Case 184-2 Aluminum Carry Case With Foam Insert - 18 x 13 x 4

Aluminum Case 184-2 Aluminum Carry Case With Foam Insert - 18 x 13 x 4

Item #: WBB455946

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 17%
Price: $149.95
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Carry Case With Foam Insert - 18 x 13 x 4

The C Style line case shells are constructed from 0.040 (24" and larger) aluminum to provide the ultimate in strength and durability while keeping weight to a minimum. Each case uses riveted construction and tongue-and-groove design along the entire aluminum joining edge for precise cover-to-bottom alignment. Cases feature rounded steel corners and bumpers for safety, tubular steel carry handle (black plastic on Model 184 and smaller), continuous hinge (butt hinges on Model 184 and smaller), twin cover stays (on 18" and larger) and locking draw latches. Your equipment and supplies can be further protected with a full foam insert (1/2" top and bottom - 1" layers throughout) that you can cut to meet your needs. A true solid all aluminum case solution!

Custom sizes, colors and designs are available, call for details.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES13
    • HEIGHT INCHES4-3/16
    • CAPACITY CUBIC FEET0.54
    • ASSEMBLYAssembled
    • BRANDAluminum Case Co
    • COLOR FINISHMill Finish Aluminum
    • CONSTRUCTIONAluminum
    • INSIDE HEIGHT INCHES4-1/8
    • INSIDE LENGTH INCHES17-3/4
    • INSIDE WIDTH INCHES12-11/16
    • MANUFACTURERS PART NUMBER184-2
    • PACKAGE QUANTITY1
    • PRODUCT GROUPCases
    • TYPEAluminum Case W/ Foam Insert
    • WEIGHT LBS5
    • LIMITED WARRANTY1 Year
    • HEIGHT RANGE4" to 6"
    • COLOR FAMILYGray
    • PRODUCT FAMILYCases
    • LENGTH RANGE15" to 20"
    • WIDTH RANGE11" to 13"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:68