Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 1785784 Roughneck Clear Tote 50 Quart Gray Lid Blue Latch - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rubbermaid 1785784 Roughneck Clear Tote 50 Quart Gray Lid Blue Latch - Pkg Qty 5

Item #: WB269991

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$15.00 each

Sold in packages of 5

Price: $75.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Roughneck® Clear Tote 50 Quart

The strength and durability of a Rubbermaid Roughneck® in a clear storage container For Heavy Use Storage Needs. The Roughneck® Clears are an extra durable solution for your everyday, heavy storage use. The super tough material of the Roughneck® Clears is strong enough to stack and has a latching lid for added security. Clear tote lets you easily see what is stored inside. Clear tote with gray lid blue latch. Price per each container, sold in carton qty.

Product Specifications

    • LENGTH INCHES26-11/16
    • WIDTH INCHES15-13/16
    • HEIGHT INCHES10-13/16
    • CAPACITY50 Quart
    • ASSEMBLYAssembled
    • BRANDRubbermaid®
    • COLOR FINISHClear Tote/Gray Lid Blue Latch
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1785784
    • PACKAGE QUANTITY5
    • SERIESRoughneck Clear Tote
    • STYLELatching Recessed Lid
    • WEIGHT LBS4.2
    • REFERENCE #3R41

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Perfect

Your review: Exactly what I expected it to be and it works great

Pros: Great for storing files

Cons: nothing is wrong

Is this review helpful?

Totes

Your review: I think these totes will do the job although it is a bit early to tell. They seem sturdy compared to others on the market.

Pros: Seem sturdy and I like the locks on the lids

Cons: None yet

Is this review helpful?

Roughneck Totes

Your review: We ordered these to organize our "basement" in our travel trailer. They are good quality. We wanted clear totes so we could see the contents easily.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!