Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,099 Items)
Sub Category
Containers-Nest & Stack (543)
Remove
Rubbermaid Roughneck Clear Tote 95 Quart
Remove

      Items
Rubbermaid Roughneck Clear Tote 95 Quart Rubbermaid Roughneck Clear Tote 95 Quart


Rubbermaid Roughneck Clear Tote 95 Quart
Rubbermaid Roughneck Clear Tote 95 Quart
Sold by: globalindustrial.com
Availability:  On or around 05/24/2013
Stock No: WB269993

UPS DIM Weight
Price: $19.50 ea.
(Sold in pkg of 4, $78.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Rubbermaid Roughneck® Clear Tote 95 Quart

The strength and durability of a Rubbermaid Roughneck® in a clear storage container For Heavy Use Storage Needs. The Roughneck® Clears are an extra durable solution for your everyday, heavy storage use. The super tough material of the Roughneck® Clears is strong enough to stack and has a latching lid for added security. Clear tote lets you easily see what is stored inside. Clear tote with light green lid. Price per each container, sold in carton qty.

Product Specifications
LENGTH INCHES 36-3/8
WIDTH INCHES 15-13/16
HEIGHT INCHES 13-7/8
CAPACITY GALLONS 95 Quart
COLOR FINISH Clear Tote/Lt Green Lid
ASSEMBLY Assembled
BRAND Rubbermaid Home
CONSTRUCTION Polyethylene
MANUFACTURERS PART NUMBER 1785786
PACKAGE QUANTITY 4
REFERENCE # 3R43 FG3R4300CLSAV
SERIES Roughneck Clear Tote
STYLE Latching Recessed Lid
WEIGHT LBS 6.9
Base Model Number 269993 3R43


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
19" Perfect Bungee Strap w/Galvanized Triangular S Hooks (Overall Length 24"), Red

19" Perfect Bungee Strap w/Galvanized Triangular S Hooks (Overall Length 24"), Red

From $3.32
select
Qty: Add to Cart
Rubbermaid Roughneck Clear Tote 31 Quart

Rubbermaid Roughneck Clear Tote 31 Quart

From $9.50
select
Qty: Add to Cart
Rubbermaid Plastic Storage Cabinet 36x18x72

Rubbermaid Plastic Storage Cabinet 36x18x72

From $189.95
select
Qty: Add to Cart
Rubbermaid Roughneck Tote 18 Gallon Dark Blue

Rubbermaid Roughneck Tote 18 Gallon Dark Blue

From $12.25
select
Qty: Add to Cart
Master Lock Combination Padlock 3/4" Shackle

Master Lock Combination Padlock 3/4" Shackle

From $3.80
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)